Shop DEWALT
See all product information
Create Account
Combo Kit
- Mfr # DCK1021D2
- Zoro # G323785414
product price:Â
$
1,201.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
20V MAX*
All Product Types Included
Blower, Circular Saw, Cut-Off Tool, Drill/Driver, Angle Grinder, Impact Driver, Reciprocating Saw, Speaker, Vacuum, Work Light
Tool Series
20V MAX*
Number of Tools
10
Voltage
20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCK1021D2
- Zoro #
- G323785414
- UPC #
- 0885911920940
- Country of Origin
- Mexico
- Item
- Combo Kit
- Battery Platform
- 20V MAX*
- All Product Types Included
- Blower, Circular Saw, Cut-Off Tool, Drill/Driver, Angle Grinder, Impact Driver, Reciprocating Saw, Speaker, Vacuum, Work Light
- Tool Series
- 20V MAX*
- Number of Tools
- 10
- Voltage
- 20V
- Number of Batteries Included
- 3
Description
Combo Kit, Voltage 20 V, Number of Tools 10, Number of Batteries Included 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.