Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Biscuits No.20, 1000 Pack, 60x23x4mm, Beechwood, BSC/20/1000, 1000PK
- Mfr # U*BSC/20/1000
- Zoro # G123924747
product price:Â
$
46.45
/pk of 1000, $0.05/ea
Key Features
Includes
1000 x Beechwood Biscuits No.20
Depth
4 mm
Width
23 mm
Overall Length (In.)
60 mm
For Use With
Woodworking projects
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*BSC/20/1000
- Zoro #
- G123924747
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 4 mm
- Width
- 23 mm
- Overall Length (In.)
- 60 mm
Details
- Includes
- 1000 x Beechwood Biscuits No.20
- Item
- Beechwood Biscuit No 20
- For Use With
- Woodworking projects
- Material
- Beechwood
Description
Trend biscuits are expertly crafted from high-quality die-cut beech, designed to provide a reliable solution for woodworking enthusiasts and professionals alike. These biscuits expand upon contact with woodworking adhesives, such as PVA glue, ensuring a strong and durable bond. Ideal for jointing both hard and soft woods, plywood, and composition board, they offer a faster and more precise alternative to traditional doweling methods. With a size of 60 mm x 23 mm x 4 mm, these biscuits are specifically engineered for use with board thicknesses of 19 mm, making them versatile for various projects. Each pack contains 1000 No.20 biscuits, providing ample supply for multiple applications. The biscuits are perfect for creating strong, accurate joints that enhance the overall quality of your woodworking projects. Whether you're a hobbyist or a seasoned professional, these biscuits will streamline your workflow and improve the integrity of your joints. Elevate your woodworking experience with this essential routing accessory, designed to meet the demands of any project.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.