Traceable 60-Memory Stopwatch
- Mfr # 1025
- Zoro # G3264375
product price:Â
$
50.19
/ea
Key Features
Type
Traceable(R)
Timing Range
Count up to 9 hours, 59 minutes, 59 seconds, 99 hundredths
Accuracy
+/-0.001%
Display
Three Line LCD
Battery Type
3V Button Cell Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1025
- Zoro #
- G3264375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Traceable 60-Memory Stopwatch
- Type
- Traceable(R)
- Timing Range
- Count up to 9 hours, 59 minutes, 59 seconds, 99 hundredths
- Accuracy
- +/-0.001%
- Display
- Three Line LCD
- Battery Type
- 3V Button Cell Battery
- Features
- 60-Point Memory, Alarm, Time, Date, and Day of the Week Functions, Triple-Line Display and Impressive Accuracy
- Calendar Display
- 12/24-hr Clock, Date, Time
- Water Resistant
- No
- Pacer Function
- Yes
- Includes
- (1) 3V Button Cell Battery, Lanyard, Traceable(R) Certification
- Snooze Alarm
- No
- Memory Recall
- 60 Point Memory
- Split Time
- Yes
- Countdown Timer
- Yes
- Alarm
- Yes
- Calibration Certificate
- Yes
- 12/24 Hour Clock Operation
- Yes
- Lap Counter
- No
- Elapsed Time
- Yes
- Hour Chime
- No
Description
Traceable 60-Memory Stopwatch, Traceable(R), Count up to 9 hours, 59 minutes, 59 seconds, 99 hundredths Timing Range, Accuracy +/-0.001 Percent, Three Line LCD Display, Elapsed Time Yes, Split Time Yes, Calendar Display 12/24-hr Clock, Date, Time, 12/24 Hour Clock Operation Yes, Yes Alarm, Yes Countdown Timer, Snooze Alarm No, Hour Chime No, No Lap Counter, 60 Point Memory Memory Recall
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.