Shop SPER SCIENTIFIC
See all product information
Create Account
Stopwatch Recorder
- Mfr # 810018
- Zoro # G4689641
product price:Â
$
20.49
/ea
Key Features
Timing Range
Count up to 24 hr
Display
1/4 in LCD
Calendar Display
Clock with alarm, calendar
Memory Recall
No
Maximum Time Capacity
24 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810018
- Zoro #
- G4689641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Display Size
- 0.25 in
Details
- Item
- Stopwatch Recorder
- Timing Range
- Count up to 24 hr
- Display
- 1/4 in LCD
- Calendar Display
- Clock with alarm, calendar
- Memory Recall
- No
- Maximum Time Capacity
- 24 hrs
- Count Direction
- Count Up
- Digital Display Screen Type
- LCD
- Calibration Certificate Type
- NIST
Description
Stopwatch Recorder, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 24 hrs, Calibration Certificate Type NIST, Display Size 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.