Float Valve and Float w/Adjustable Arm
- Mfr # MA3P2
- Zoro # G3270242
product price:Â
$
14.39
/ea
Key Features
Pipe Size
3/8"
Float Size
1 1/2" x 4"
Length and Mounting Size
6 1/2" x 1"
Connection Type
MNPT
Body Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA3P2
- Zoro #
- G3270242
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 3/8"
- Float Size
- 1 1/2" x 4"
- Length and Mounting Size
- 6 1/2" x 1"
- Size
- 3/8"
- Connection Size - Side 1
- 3/8 in
- Connection Size - Side 2
- 3/8 in
- Nominal Valve Size
- 3/8 in
- Float Diameter
- 4 1/2 in
Description
Float Valve Assembly, Mounting Bulkhead, Size 3/8 in, Connection Type MNPT, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 40 psi, Valve Flow - Flow (1) 1.3 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 1.6 gpm, Max. Pressure 100 psi, Length and Mounting Size 6-1/2 in x 1 in, Valve Material PVC, Float Material Polyethylene, Float Size 1-1/2 in x 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.