Shop RULAND

Coupling, Oldham Coupling Disc

  • Mfr # OD21/33-AT
  • Zoro # G3316275

product price: 
$
14.59
/ea

Key Features

Rated Torque
70 in-lb
Max. RPM
4,500 RPM
Max. Parallel Misalignment (In.)
0.008 in
Material - Discs
Acetal
Max. Temp. Range (F)
150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OD21/33-AT
Zoro #
G3316275
UPC #
634529059975
Country of Origin
United States

Dimensions

Fits Hub Outside Dia.
1.313 in / 33.3mm
Outside Diameter
1 5/16 in
Coupling Size
OD21, OD33
For Hub Diameter
1 21/64 in
Fits Chest Size
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash

Details

Rated Torque
70 in-lb
Max. RPM
4,500 RPM
Item
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Material - Discs
Acetal
Max. Temp. Range (F)
150 Degrees F
Max. Axial Misalignment (In.)
+/-0.006
Disc Type
Acetal
Max. Angular Misalignment
0.5 Degrees
Finish
Plain
Torsional Stiffness (Deg./In.-Lbs.)
0.009
Item - Oldham Coupling Discs
Oldham Coupling Disc
Axial Motion
0.006 in
Maximum Torque
70 in-lb
Parallel Misalignment
0.008 in
Full Bearing Support Required
Yes
Application
Applications With High Parallel Misalignment (Up to 10% of the Coupling OD)
Minimum Operating Temperature
-10 Degrees F
Color
Black
Break Torque
350 in-lb
Angular Misalignment
0.5 Degrees
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
111.1 in-lb/Deg
Disc Material
Acetal
Zero Backlash
Yes
Maximum Operating Temperature
150 Degrees F
Weight
0.019926 lb
System of Measurement
Inch
Over-Standard Parallel Misalignment
0.131 in
Maximum Speed
4,500 RPM
Mechanical Fuse Break
Yes
Disc Finish
Plain
Features
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Wire Color
Black

Description

Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OD21, OD33, Outside Diameter 1 5/16 in, Over-Standard Parallel Misalignment 0.131 in, Parallel Misalignment 0.008 in, Break Torque 350 in-lb, Disc Material Acetal, Maximum Torque 70 in-lb, Torsional Stiffness 111.1 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 1 21/64 in, Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.