Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK

  • Mfr # U11350.025.0001

  • Zoro # G3319937


product price: $9.99
/pk 100, $0.10/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Hex Height
5/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11350.025.0001
Zoro #
G3319937
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
5/32 in
Hex Width
7/16 in
Wrench Size
7/16 in
Nut Height
0.150 in to 0.163 in
Dia./Thread Size
1/4"-20
Width
0.428 to 0.438 in

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
RoHS Compliant
Yes
Made in North America
No
Hex Type
Jam Hex
Manufacturer Location
Globally Sourced
Rockwell Hardness
C32
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
REACH Compliant
Yes
Material Quality Standards
SAE J995
Color
Yellow
Fastener Finish
Yellow Passivated
Material Grade
Grade A
Fastener Thread Direction
Right Hand
Nut Style
Jam Nut
Nut Standards
ASME B18.2.2
Basic Material
Low Carbon Steel

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade A, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.