Shop DIODE LED
Create Account
Electric Dimmable Driver, 24V - 60W
- Mfr # DI-TD-24V-60W
- Zoro # G3326623
product price:
$
171.00
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
- DI-TD-24V-60W
- Zoro #
- G3326623
- UPC #
- 848333002779
- Country of Origin
- China
Description
24V OMNIDRIVE® Electric Dimmable Driver - 60W
OMNIDRIVE® Electronic Dimmable LED Drivers offer superior dimming performance for the widest selection of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with: TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on/off switching.
OMNIDRIVE® Electronic Dimmable LED Drivers offer superior dimming performance for the widest selection of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with: TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on/off switching.