5/8" x 3/16" Long Aligning Punch
- Mfr # J155/8S2
- Zoro # G3326671
product price:Â
$
27.49
/ea
Key Features
Overall Length
16 in
Length (In.)
16 in
Tip Size (In.)
3/16 in
Tether Capable
Tether Capable
Hex (In.)
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 16 in
- Length (In.)
- 16 in
- Tip Size (In.)
- 3/16 in
- Hole Diameter
- 3/16 in
- Tip Size
- 3/16
- Shank Width
- 5/8
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- A Polished Identification Panel on One of the Flats is Marked with the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding
Description
Application: to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
One-piece design for strength and durability
Reverse taper to help prevent binding
Additional Features:
- Made from S2 steel and specially heat-treated for greater strength and durability
- Modified parabolic striking end to help reduce mushrooming and chipping
- Black oxide finish to help prevent rust corrosion; extending tool life and performance
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.