Shop GENIUS TOOLS
Create Account
Metric Pin Punch 5mmD x 160mmL
- Mfr # 565165
- Zoro # G023581088
original price:Â $6.77 , new price: $6.09 , 10 percent off
new price:Â
$
6.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565165
- Zoro #
- G023581088
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Pin Punch 5mm Diameter x 160mm Length Hardened Steel Precision Tool - 565165, Metric Pin Punch This metric pin punch is designed for controlled pin driving and alignment work where accuracy and durability matter. With a 5mm diameter tip and 160mm overall length, it provides reach and handling suited to professional hand tool kits. Built from Chromium Molybdenum Alloy Steel, it offers high strength with anti-corrosive properties. Heat treatment and a corrosion resistant coating support long service life under repeated use, while compliance with ANSI standards helps ensure consistent quality. Key Benefits 5mm metric pin punch size supports accurate pin driving and positioning tasks. 160mm overall length provides reach while maintaining controlled, stable handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated for maximum durability during repeated professional use. Corrosion resistant coating helps protect the tool surface over time. SKU: 565165. Designed and made for professional technicians, this tool balances precision sizing with hardened, corrosion-resistant construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.