Shop DWYER INSTRUMENTS
See all product information
Create Account
Wet/Wet handheld digital manometer, 0 to 15 psi (0 to 103.4 kPa)
- Mfr # 490A-1
- Zoro # G3341646
product price:Â
$
1,053.99
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Accuracy
+/-0.5% of Full Scale
Pressure Resolution
1.034 bar
Operating Temp. Range
32 Degrees to 140 Degrees F
Display
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490A-1
- Zoro #
- G3341646
- UPC #
- -
- Country of Origin
- United States
- Item
- Digital Hydronic Manometer
- Includes
- Pressure Accuracy
- +/-0.5% of Full Scale
- Pressure Resolution
- 1.034 bar
- Operating Temp. Range
- 32 Degrees to 140 Degrees F
- Display
- Digital
- Power Source
- 9V Alkaline Battery
- Battery Life
- 100 hr
- Pressure Range
- 0 to 15 psi
- Max. Pressure (PSI)
- 30 psi
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- Battery Run Time
- 100 hr
- Battery Voltage
- 9V
- Digital Display Screen Type
- LCD
- Measuring Units
- bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi
- Maximum Differential Pressure Measured
- 15 psi
- Maximum Gauge Pressure
- 30 psi
- Minimum Gauge Pressure
- 0 psi
- Minimum Differential Pressure Measured
- 0 psi
- Battery Chemistry
- Alkaline
- Number of Batteries Required
- 1
Description
Digital Hydronic Manometer, Includes (2) 6 ft High-Pressure Rated Tubing with Shut off Valves, 1/16 in x 1 1/2 in, 1/8 in x 3 in and 1/8 in x 1 1/2 in Pairs of Pressure Probes, 8 ft Poly Tubing, 90 deg Flare to 1/4 in NPT Fittings, Adjustable 8 in Wrench, Hard Carrying Case, High Pressure 3-Way Valve, Magnetic Protective Rubber Boot, NIST Calibration Certificate, PTFE Tape, Maximum Gauge Pressure 30 psi, Measuring Units bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.