Handheld Digital Manometer, 16 in wc

  • Mfr # Fluke-922
  • Zoro # G2271674
product price: 
$
1,126.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Carrying Case, (2) Rubber Hoses, Wrist Strap
Standards
EN61326-1, MIL-PREF-28800F, Class 3
Accuracy
+/-1.0%
Pressure Accuracy
+/-1%
Battery Type
AA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Fluke-922
Zoro #
G2271674
UPC #
095969355315
Country of Origin
Taiwan, Province of China
Item
Handheld Digital Manometer
Includes
Carrying Case, (2) Rubber Hoses, Wrist Strap
Standards
EN61326-1, MIL-PREF-28800F, Class 3
Accuracy
+/-1.0%
Pressure Accuracy
+/-1%
Battery Type
AA
Pressure Resolution
0.01 in wc
Operating Range
0 to 4 kPa
For Use With
Air Or Non-Corrosive Dry Gases
Operating Temp. Range
32 Degrees to 122 Degrees F
Display
5 digit LCD
Max. Pressure
0.6 psi (0.04 bar)
Connection Type
Fits 1/8 or 3/16 in ID Tubing
Velocity
250 to 16,000 fpm
Pressure Range
-16 in wc to 16 in wc
Resolution
1 fpm
Storage Temp. Range
-40 Degrees to 140 Degrees F
Maximum Operating Temperature
122 Degrees F
Storage Temperature Range
-40 Degrees to 140 Degrees F
Number of Connections
2
Manometer Type
Digital Manometer & Airflow Meter
Minimum Air Volume
0 cfm, 0 L/sec, 0 cu m/hr
Auto Power Off
Yes
Batteries Required
Yes
Air Volume Resolution
1 cu m/hr, 1 cfm, 1 L/sec
Pressure Units
cfm, fpm, Pascals
Type of Pressure
Differential, Static
Environment Maximum Temperature
122 Degrees F, 50 Degrees C
Minimum Air Velocity
1 mps, 250 fpm
Maximum Air Volume
99,999 cu m/hr, 99,999 cfm, 99,999 L/sec
Includes Batteries
Batteries Included
Wireless Connectivity
No
Maximum Air Velocity
16,000 fpm
Digital Display Features
5 Digit LCD
Environment Temperature Accuracy
+/- 1 % + 2 Degrees C, +/- 1 % + 4 Degrees F
Temperature Units
Degrees C, Degrees F
Maximum Operating Pressure
10 psi
Environment Minimum Temperature
32 Degrees F, 0 Degrees C
Data Hold
Yes
Air Velocity Resolution
0.001 mps, 1 fpm
Number of Pressures Measured
Dual
Air Velocity Units
fpm, mps
Minimum Pressure
-16 in wc
Air Volume Units
cfm, cu m/hr, L/sec
NIST Traceable Certificate
No
Air Velocity Accuracy
+/- 2.5 % of reading at 10 mps, +/- 2.5 % of reading at 2000 fpm
IP Rating
IP40
Application
Air
Environment Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Process Connection Type
Hose Barb
Maximum Pressure
16 in wc
Min/Max Capture
Yes
Minimum Operating Temperature
32 Degrees F
Operating Pressure Range
-4 to 4 kPa
Air Velocity Measurement - Maximum
16,000 fpm
Air Volume Measurement - Minimum
0 cfm
Number of Digits
5
Air Velocity Measurement - Minimum
250 fpm
Pressure Measurement - Maximum
16 in wc
Temperature Measurement - Maximum
122 Degrees F
Includes Min/Max Capture
Min/Max Capture
Pressure Stages Measured
Dual
Pressure Measurement - Minimum
-16 in wc
Operating Pressure - Maximum
10 psi
Operating Temperature - Maximum
122 Degrees F
Temperature Measurement - Minimum
32 Degrees F
Temperature Accuracy
+/- 1 % + 4 Degrees F
Digital Display Type
LCD
Includes Data Hold
Data Hold
Temperature Resolution
0.1 Degrees F
Includes Data Logging
Data Logging Included
Number of Process Connections
2
Pressure Type Measured
Differential, Static
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Air Volume Measurement - Maximum
99,999 cfm
Operating Temperature - Minimum
32 Degrees F

Dimensions

Manufacturers Warranty Length
2 yr
For Tubing Diameter
1/8 in, 3/16 in
Process Connection Size
1/4 in
Battery Size
AA

Description

Handheld Digital Manometer, Maximum Pressure 16 in wc, Minimum Pressure -16 in wc, Pressure Accuracy +/-1 Percent, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 5 Digit LCD, NIST Traceable Certificate No, Series Not Applicable, Wireless Connectivity No, Maximum Air Volume 99,999 cu m/hr, 99,999 cfm, 99,999 L/sec, Maximum Air Velocity 16,000 fpm, Pressure Units cfm, fpm, Pascals

Ratings & reviews