Shop TELEMECANIQUE SENSORS

LimitSwitchHead, Plunger, Side, Maintained

  • Mfr # 9007H
  • Zoro # G3343322

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Side
Actuator Length
0.5 in
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9007H
Zoro #
G3343322
UPC #
785901812043
Country of Origin
Mexico

Dimensions

Actuator Length
0.5 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Plunger
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
CW and CCW
Standards
REACH
Operating Temp.
0 Degrees to 185 Degrees F
IP Rating
Not Rated
Operating Force
7.0 in-lb
Description/Special Features
Adjustable Spring Return, Maintained
Travel
0.25 in
Directional Movement
Linear
Compatible with Series
9007C
Operating Temperature - Minimum
0 Degrees F
Includes Actuator
Actuator Included
Operating Torque
7 in-lb
Action
Maintained
Total Travel
0.25 in
NEMA Enclosure Rating
13, 4, 6P
Plunger Adjustability
Adjustable
Operating Temperature - Maximum
185 Degrees F
Environmental Characteristic
standard environment
Ambient Air Temperature For Storage
0-185°F
Product Compatibility
9007C
Product Or Component Type
limit switch head
Positive Opening
without
Series Name
heavy duty
Movement Of Operating Head
linear
Associated Body
9007C
Associated Lever
9007C
Ambient Air Temperature For Operation
0-185°F
Switch Actuation
on end
Type Of Approach
lateral approach, 1 direction
Head Type
plunger head
Device Short Name
9007C
Type Of Operator
stay put side plunger stainless steel -
Series
9007
Total Travel - Linear
0.25 in

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Side, Actuator Length 0.5 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 0.25 in, Movement CW and CCW, Operating Force 7.0 in-lb, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating Not Rated, Standards REACH, For Use With 9007 Type C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.