Shop BARSKA
See all product information
Create Account
General Binoculars, 20x to 40x Magnification, Porro Prism, 131 ft at 1000 yd Field of View
Mfr # AB10520
Zoro # G3375849
product price:Â
$
2,299.99
/ea
Free Shipping & Returns
Key Features
Magnification
20x to 40x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Silver
Includes
Hard Carrying Case, Lens Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB10520
- Zoro #
- G3375849
- UPC #
- 790272001392
- Country of Origin
- China
Dimensions
- Height (In.)
- 5 1/2 in
- Width (In.)
- 10 in
- Length (In.)
- 18 in
Details
- Item
- Binoculars
- Magnification
- 20x to 40x
- Prism Type
- Porro
- Optical Lens Coating
- Multi-Coated
- Color
- Silver
- Includes
- Hard Carrying Case, Lens Cloth
- Field of View
- 131 ft @ 1000 yd
- Type
- General
- Weight
- 16.93 lb
- Tripod Mountable
- Yes
- Standards
- Waterproof
- Weather Resistant
- Fog Resistant, Water Resistant
- Construction
- Aluminum
- Eye Relief
- 23.6 mm
- For Use With
- Astronomy, Terrestrial View
- Min. Distance (Ft.)
- 65.6 ft
- Vision Features
- Night Vision
Description
Binocular, General, Magnification 20x to 40x, Field of View 131 ft.,, Prism Type Porro, Length (In.) 18, Width (In.) 10, Height (In.) 5-1/2, Construction Aluminum, Color White, Optical Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Standards Waterproof, Weight 28 lb., Includes Hard Carrying Case and Lens Cloth