Retransfer Film, Zebra
- Mfr # 800012-601
- Zoro # G7839194
product price:Â
$
150.00
/ea
Free Shipping & Returns
Key Features
Type
Zebra
Depth (In.)
4 in
For Use With
ZXP Series 8 Retransfer Card Printer
Height (In.)
2 in
Width (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800012-601
- Zoro #
- G7839194
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 4 in
- Height (In.)
- 2 in
- Width (In.)
- 2 in
- Overall Height
- 2 in
- Overall Length
- 4 in
- Overall Width
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Retransfer Film
- Type
- Zebra
- For Use With
- ZXP Series 8 Retransfer Card Printer
- Cards per Roll
- 1,250
- Product Type
- Retransfer Film
- Print Technology
- Thermal Transfer
- Typical Print Yield
- 1250 Pages
Description
Retransfer Film, Zebra, Cards per Roll 1250, Height (In.) 2, Width (In.) 2, Depth (In.) 4, For Use With Zebra ZXP Seris 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.