Electronic Timer, Gray, Plastic

  • Mfr # E101PB
  • Zoro # G3378575
product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
24 hr
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor/Outdoor
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E101PB
Zoro #
G3378575
UPC #
786261824615
Country of Origin
China
Item
Electronic Timer
Operation Mode
24 hr
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor/Outdoor
Voltage
120V AC
Body Material
Plastic
Contact Form
SPST
Amps
30 A
HP @ 120V
1 hp
HP @ 240V
2 hp
Events Available - Electronic Timer
20
Available Actions - Electronic Timer
On/Off
Mounting
Surface
Enclosure
Plastic
Min. Time Setting
1 min
Max. On/Off Cycles
10
NEMA Rating
1
Number of Poles
1
Description/Special Features
Capacitor for Permanent Schedule Retention, Locking Hasp
Color
Gray
Operating Temp.
40 Degrees to 149 Degrees F
Max. Time Setting
24 hr
Backup Device
Capacitor
Number of Pulse Events
20
Event Allocation - Electronic Timer
1 On/Off Action = 1 Event
Backup Time
4 day
Standards
UL 917, UL Listed
Application
HVAC, Water Heaters, Lighting, Pump Controls, Fans
Series
E-PB
Ul Standard
UL917
Certifications
UL Listed
Material
Polycarbonate
Voltage Rating
120-277VAC, 50/60Hz (automatic detection)
NEMA Enclosure Rating
1
Time Setting - Maximum
24 hr
Timer Functions
On/Off
Mounting Style
Surface
AC Voltage Rating
120-277V AC
Body Color
Grey
Operating Temperature - Minimum
40 Degrees F
Time Setting - Minimum
1 min
Operating Temperature - Maximum
149 Degrees F
Events Available
20
Astronomic Functionality
No
Current Rating - Maximum
30 A
Compatible Lighting
Fluorescent, Incandescent, LED
Horsepower @ 240V - Maximum
2 hp
Horsepower @ 120V - Maximum
1 hp
Time Maximum Setting
24 hr.

Dimensions

Depth
3 1/16 in
Height
8 5/16 in
Width
5 1/16 in
Overall Depth
3 1/16 in
Overall Height
8 5/16 in
Overall Width
5 1/16 in

Description

Electronic Timer, Operation Mode 24 hr, Number of Channels 1, Contact Form SPST, Voltage 120V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 20, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 1 Event, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Device Capacitor, Backup Time 4 day

Ratings & reviews