Shop T&S BRASS
See all product information
Create Account
Cold Spindle Assembly
- Mfr # 005959-40
- Zoro # G3382985
product price:Â
$
46.20
/ea
Key Features
Flow Rate
2.2 gpm
Material of Construction
Brass
Size
2-13/16 in
Material
Brass
For Use With
T and S Faucet Bodies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 005959-40
- Zoro #
- G3382985
- UPC #
- 671262151825
- Country of Origin
- China
- Flow Rate
- 2.2 gpm
- Material of Construction
- Brass
- Item
- Cartridge
- Material
- Brass
- For Use With
- T and S Faucet Bodies
- Fits Brand
- T&S Brass
- For Use With Mfr. Model Number
- B-0892
- Use With Water Temp.
- Cold
- Product Type
- Spindle
- Standards
- ASME A112.18.1
- Temperature - Maximum
- 140 Degrees F
- Pressure - Maximum
- 125 psi
- Flow Rate - Maximum
- 18.77 gpm
- Temperature - Minimum
- 40 Degrees F
- Compatible Manufacturer Part Number
- B-0892
- For Water Temperature
- Cold
- Compatible Brand
- T&S Brass
- Cartridge Type
- Compression
- Includes
- (1) Spindle
- Turn Direction
- Left Hand
- Compatible Series
- Eterna Spindle Assembly
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Size
- 2-13/16 in
- Overall Height
- 2 13/16 in
Description
Cartridge, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0892, Use With Water Temp. Cold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.