Float Ball, Round, SS, 7 In
- Mfr # GRT70S421B
- Zoro # G3393266
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
stainless steel
Connection
Tubed
Float Weight
26.74 oz
Max. Liquid Temp.
225 Degrees F
Float Dia.
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRT70S421B
- Zoro #
- G3393266
- UPC #
- -
- Country of Origin
- United States
- Item
- Tubed Float Ball
- Material of Construction
- stainless steel
- Connection
- Tubed
- Float Weight
- 26.74 oz
- Max. Liquid Temp.
- 225 Degrees F
- Shape
- ROUND
- For Use With
- Liquid Level
- Material
- Stainless Steel
- Connection Type
- Through Tube
- Product Type
- Float Ball
- Fluid Temperature - Maximum
- 225 Degrees F
- Compatible Product Type
- Liquid Level
- Float Shape
- Cylindrical
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Float Dia.
- 7 in
- Material Thickness
- 21 ga
- Overall Diameter
- 7 in
- Connection Through Tube Size
- 3/8 in
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 7 in Float Dia., Not Applicable Float Length, Float Weight 26.74 oz, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.