Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 7/32 in Outside Dia, 5/8 in L, Stainless Steel, 50 PK

  • Mfr # U51428.021.0062

  • Zoro # G3399615


product price: $22.59
/pk 50, $0.45/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51428.021.0062
Zoro #
G3399615
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/32 in
Shank Length
5/8 in
Outside Dia.
7/32 in
Fastener Length
5/8 in
Chamfer Diameter
0.214 in
Overall Length
5/8"
Nominal Diameter
7/32 in
Chamfer Length (Min.)
0.011 in
Fits Hole Dia. (Min.-Max.)
0.219-0.224 in
Chamfer Length (Max.)
0.065 in
Wall Thickness
0.048 in
Actual Dia. (Min.-Max)
0.226-0.232 in
Fits Maximum Hole Diameter
7/32 in
Maximum Chamfer Length
0.065 in
Fits Minimum Hole Diameter
7/32 in
Minimum Chamfer Length
0.011 in
Usable Length
5/8 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
5,850 lb
Type
Slotted
Manufacturer Location
Globally Sourced
Product Type
Spring Pin
End Type
Chamfered

Description

Slotted Spring Pin, 7/32 In. dia,5/8 In. L,Slotted,PK50, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.