Utility Light, Rectangular, Clear
- Mfr # 60301
- Zoro # G3409095
product price:Â
$
4.15
/ea
Key Features
Lighting Technology
Incandescent
Voltage
12V DC
Type
19 Style
Length
3 13/16 in
Material
polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60301
- Zoro #
- G3409095
- UPC #
- 089373007205
- Country of Origin
- United States
Dimensions
- Length
- 3 13/16 in
- Width
- 3/4"
- Length - Vehicle Lighting
- 3 3/4 in
- Width - Vehicle Lighting
- 3/4 in
- Depth
- 1-13/64"
- Height - Vehicle Lighting
- 1 1/4 in
- Overall Length
- 3 13/16 in
- Overall Width
- 13/16 in
- Overall Height
- 1 3/16 in
- Wire Rope Length
- 3 13/16 in
Description
Utility Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Pigtail, Overall Length 3 13/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 13/16 in, Overall Height 1 3/16 in, Compatible Electrical Connection Manufacturer Model Number 66981, 66982, Mount Style Surface, Mount Type Bracket, Standards Not Applicable, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.