Vehicle Dome Light, 12/24V DC, Clear
- Mfr # M84427-SW
- Zoro # G223939382
product price:Â
$
40.39
/ea
Sold in multiples of 10 for
$403.90
Key Features
Maximum Brightness
650 lm
Manufacturer Warranty
5 yr
Features
Flood Beam Pattern
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M84427-SW
- Zoro #
- G223939382
- UPC #
- 755183184688
- Country of Origin
- China
- Maximum Brightness
- 650 lm
- Manufacturer Warranty
- 5 yr
- Features
- Flood Beam Pattern
- Includes Electrical Connection
- Electrical Connection Included
- Mount Style
- Surface
- Housing Material
- Polycarbonate
- Shape
- Rectangular
- Item
- Vehicle Dome Light
- Light Type
- Dome Light
- Electrical Connection
- Blunt Cut Wires
- Lens Color
- Clear
- Series
- M84427
- Number of Bulbs
- 14
- Mount Type
- Screw
- Lens Material
- Polycarbonate
- Current
- 0.3 A @ 24V, 0.6 A @ 12V
- Lighting Technology
- LED
Dimensions
- Overall Height
- 2 13/16 in
- Overall Width
- 1/2 in
- Overall Length
- 5 13/16 in
- Wire Rope Length
- 5 13/16 in
- Length
- 5 13/16 in
- Fits Chest Size
- Flood Beam Pattern
Description
Vehicle Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 650 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 13/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1/2 in, Overall Height 2 13/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series M84427
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.