Riveting Tool
- Mfr # 200F
- Zoro # G3413487
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Includes
25 Ea. of 4Y060 and 4Y020, Blind Rivets: 50 Ea. of 4X578, 4X641, 4X580, 4X577 HP-2 Deluxe Riveter, Nosepiece Wrench; Plastic Case
Rivet Tool Type
Rivet Tool Kit
Application
For Riveting Metal, Wood, Masonry,and Formica
For Rivet Dia.
1/8 in, 3/16 in
For Rivet Type
Blind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200F
- Zoro #
- G3413487
- UPC #
- 051593390030
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Rivet Dia.
- 1/8 in, 3/16 in
- Overall Length
- 12 in
- For Rivet Diameter
- 1/8 in, 3/16 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Rivet Tool Kit
- Includes
- 25 Ea. of 4Y060 and 4Y020, Blind Rivets: 50 Ea. of 4X578, 4X641, 4X580, 4X577 HP-2 Deluxe Riveter, Nosepiece Wrench; Plastic Case
- Rivet Tool Type
- Rivet Tool Kit
- Application
- For Riveting Metal, Wood, Masonry,and Formica
- For Rivet Type
- Blind
- Type
- 200 Kit
- Construction
- Die-Cast Aluminum Alloy
- Grips
- Rubber Composition
- Grip Material
- Rubber Composition
- Container Type
- Case
- Includes Nosepiece
- No
- Nosepieces Included
- 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Rivet Type Included
- Blind
- For Rivet Material
- Aluminum, Steel
- Head Type
- Angled
- Body Material
- Aluminum
Description
Rivet Tool Kit, Rivet Tool Type Rivet Tool Kit, For Rivet Material Aluminum, Steel, For Rivet Type Blind, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, 3/16 in, Rivet Type Included Blind, Head Type Angled, Overall Length 12 in, Body Material Aluminum, Container Type Case, For Rivet Diameter 1/8 in, 3/16 in, Grip Material Rubber Composition, Includes 25 Ea. of 4Y060 and 4Y020, Blind Rivets: 50 Ea. of 4X578, 4X641, 4X580, 4X577 HP-2 Deluxe Riveter, Nosepiece Wrench; Plastic Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.