Shop BUCKHORN

Attached Lid Container, 28 gal Volume Cap., 28 in L, 21 in W, 15 1/2 in H, Plastic, Steel Hinge

  • Mfr # 39280
  • Zoro # G3415921

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
28 gal
Overall Length
28 in
Overall Width
21 in
Overall Height
15 1/2 in
Material
Plastic, Steel Hinge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
39280
Zoro #
G3415921
UPC #
032903224542
Country of Origin
United States
Volume Capacity
28 gal
Material
Plastic, Steel Hinge
Color
Gray
Stackable
Stacking Capable
Load Capacity
100 lb
Stacking Capacity
100 lb
Nestable
Nesting Capable
Item
Attached Lid Container
Series
39280
Type
Tote
Includes
Lid
Weight Capacity
100 lb
Shape
Rectangular
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
140 Degrees F
Number of Padlock Holes
2
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
Minimum Operating Temperature
-20 Degrees F
Lid Color
Gray
Body Color
Gray
NSF Certified
Not NSF Certified
Includes Lid
Lid Included
Hinge Material
Steel
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Lid Locking Type
Snap-On
FDA Compliant
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded
Ventilated
Not Ventilated
Shell Material
Plastic

Dimensions

Overall Length
28 in
Overall Width
21 in
Overall Height
15 1/2 in
Inside Width
19 in
Inside Height
14 in
Inside Length
26 in
Bottom Inside Length
25 in
Top Inside Length
26 in
Top Inside Width
19 in
Bottom Inside Width
18 in
Outside Length
28 in
Outside Height
15 1/2 in
Outside Width
20 13/16 in
Wire Rope Length
28 in
Length
28 in

Description

Attached Lid Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 15 1/2 in, Overall Length 28 in, Overall Width 21 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 28 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products