Control Module Assembly
- Mfr # ETF-450-A
- Zoro # G3442092
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hardwire Faucet
Includes
Armored Cable 18" And 2 Terminal Housings
Compatible Series
ETF-450 Series
Product Type
Control Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETF-450-A
- Zoro #
- G3442092
- UPC #
- -
- Country of Origin
- China
- Item
- Control Module Assembly
- For Use With
- Hardwire Faucet
- Includes
- Armored Cable 18" And 2 Terminal Housings
- Compatible Series
- ETF-450 Series
- Product Type
- Control Module
Description
The SLOAN ETF-450-A is a control module assembly for ETF-450 series hardwire faucets. It is a splash proof junction box that mounts underneath the sink counter and is used with ETF style faucets. The box includes a vandal resistant cover secured with four corner screws and is designed for placement in tighter under-counter spaces. Inside the module, dip switches and a range potentiometer allow adjustment of sensor range and time out settings.
Key Features:
- Compatible Series: Designed for use with the ETF-450 series.
- For Use With: Intended for hardwire faucet applications.
- Item Type: Control module assembly with splash proof junction box construction.
- Mounting Location: Installs underneath the sink counter for a discreet placement.
- Cover Design: Vandal resistant cover attaches with four screws and is removed with a Phillips head screwdriver.
- Adjustable Settings: Includes internal dip switches and a range potentiometer for sensor range and time out adjustments.
- Includes: Supplied with an 18 in. armored cable and 2 terminal housings.
- Certification: UL Certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.