Shop SIOUX CHIEF
See all product information
Create Account
886-GP PVC Closet Flange 4 in.
- Mfr # 4263356
- Zoro # G304108041
product price:Â
$
31.49
/ea
Key Features
For Use With
4" cast iron, plastic, copper DWV pipe, also glues over 3" plastic pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4263356
- Zoro #
- G304108041
- UPC #
- 739236380937
- Country of Origin
- China
- For Use With
- 4" cast iron, plastic, copper DWV pipe, also glues over 3" plastic pipe
Description
Features
- 4" PVC "Push-Tite" "TKO" gasketed closet flange
- Installs inside 4" cast iron, plastic, copper DWV pipe, also glues over 3" plastic pipe
- Knocks out in one piece
- Corrosion proof stainless steel ring
- Dimension: 7" H x 7" W x 2.5" L
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.