Shop SIMPSON ELECTRIC

Digital Panel Meter, DC Voltage

  • Mfr # F35-1-13-0
  • Zoro # G3443334

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
1999
Display
Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F35-1-13-0
Zoro #
G3443334
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
2.94 in
Manufacturers Warranty Length
2 yr
Cutout DIN Size
1/8
Cutout Height
1 49/64 in
Overall Width
3.78 in
Overall Height
1.89 in
Overall Depth
3.45 in
Cutout Width
3 5/8 in
Digit Height - Maximum
0.56 in

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
1999
Display
Red LED
Display Digits
3-1/2
Power Required
120V AC
Style
Falcon
Connector Type
Screw Terminal
Includes
Instructions
Fits
1/8 DIN
Mounting
Clip
Excitation
No
Series
F35
Standards
UL
Display Span - Maximum
1,999
DC Voltage Input - Maximum
20 V DC
Includes Mounting Hardware
Included
AC Voltage Input - Maximum
120 V AC
DC Voltage Input - Minimum
0 V DC
Digital Display Screen Type
LED
Display Features
High Contrast
Digital Display Screen Color
Red
Parameters Measured
AC Voltage, DC Voltage
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Number of Display Digits
3.5
Product Type
Digital Panel Meter
Voltage Display - Maximum
20 V DC

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Accuracy +/-1.0 Percent of Reading +/- 5 Count, Display Span 1999, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.