Signal Conditioner
- Mfr # SC-PROC-DIN
- Zoro # G924146867
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 mm
Overall Depth
61 mm
Power Required - Maximum
24V AC/DC
Number of Channels
2
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-PROC-DIN
- Zoro #
- G924146867
- UPC #
- 5061089360114
- Country of Origin
- Malaysia
- Item
- Signal Conditioner
- Power Required - Maximum
- 24V AC/DC
- Number of Channels
- 2
- Features
- Output Voltage - Maximum
- 34 V
- Mounting Style
- DIN Rail
- Output Current - Maximum
- 20 mA
- Input Voltage - Maximum
- 10 V DC
- Input Voltage - Minimum
- 0 V DC
- Input Current - Minimum
- 0 mA
- Power Required - Minimum
- 12V AC/DC
- Input Current - Maximum
- 50 mA
- Output Current - Minimum
- 4 mA
Dimensions
- Overall Width
- 72 mm
- Overall Depth
- 61 mm
- Manufacturers Warranty Length
- 3 yr
- Overall Height
- 72 mm
Description
Signal Conditioner, Mounting Style DIN Rail, Manufacturers Warranty Length 3 yr, Number of Channels 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.