Shop LABCONCO
See all product information
Create Account
Pipet Insert
- Mfr # 4595200
- Zoro # G3456647
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Construction
Type 304 Stainless Steel
Width
12 in
Features
Holds (16) Pipettes
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4595200
- Zoro #
- G3456647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 12 in
- Depth
- 3 in
- Overall Height
- 10 in
- Overall Width
- 12 in
- Overall Depth
- 3 in
- Fits Chest Size
- Holds (16) Pipettes
Details
- Item
- Pipette Insert
- Construction
- Type 304 Stainless Steel
- Features
- Holds (16) Pipettes
- Material
- Stainless Steel
- Product Type
- Pipet Insert
- Shell Material
- Stainless Steel
Description
Pipet InsertHeight 10 In., Width 12 In., Depth 3 In., Construction Type 304 Stainless SteelFeatures Holds 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.