Shop MENDA

Dropper Bottle, HDPE, 81.3 mm H

  • Mfr # 35282
  • Zoro # G5019427

product price: 
$
24.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35282
Zoro #
G5019427
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Depth
2-1/8", 53.98mm
Labware Depth - English
2.13 in
Labware Screw Closure Size
38-400 mm
Labware Width - English
2.13 in
Height
3-1/4"
Screw Closure Size
38-400 mm
Labware Depth - Metric
53.98 mm
Width
2 1/8 in, 53.98 mm
Labware Height - Metric
82.6 mm
Labware Width - Metric
53.98 mm
Labware Height - English
3.25 in
Overall Width - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
53.98 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
1.07 mm
Body Diameter - Metric
53.98 mm
Overall Height - Metric
81.3 mm

Details

Item
Dropper Bottle
Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
4 oz.
Labware Closure Type
Dispensing
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
118.3 mL
Labware Capacity - Metric
118.3 mL
Labware Closure Liner Design
Flat
Includes Closure
Yes
Bottle/Jar Shape
Square
Includes
One-Touch Pump Top
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4 oz
Labware Body Material
HDPE
Pre-Cleaned
None
Labware Closure Liner Material
Polyethylene
Labware Nominal Capacity - English
4 oz
Bottle/Jar Type
Dispensing
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016
Labware Closure Color
Silver
Labware Clarity
Opaque
Labware Body Color
Blue
Glassware Class
Not Rated
Special Features
Dissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, Genuine Menda "Dish type" Liquid Dispenser Pumps and Bottle, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, One-Touch Pump, Tested Per IEC 61340-2-3:2016
Labware Closure Material
Metal
Graduated
Yes
Graduation Increments - Metric
25 mL
Body Material
HDPE
Clarity
Opaque
Closure Liner Design
Flat
Closure Included
Yes
Closure Type
Hinged Lid
Capacity - English
4 fl oz
Closure Liner Material
Polyethylene
Capacity - Metric
118.2 mL
Body Color
Blue
Bottle Type
Dropper
Nominal Capacity - English
4 oz
Basic Material
Plastic
Nominal Capacity - Metric
118.3 mL
Closure Color
Silver
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
1
Legend Text
Durastatic, ESD Protective Symbol, Made In America, Website URL
Front Closure
Hinged Lid

Description

Dropper Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 118.2 mL, Capacity - English 4 fl oz, Overall Height - Metric 81.3 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.