Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Modular Stacking Basket
- Mfr # 1436BC
- Zoro # G3470522
product price:Â
$
64.99
/ea
Key Features
Material
Steel
Color
Chrome
Overall Height
9 in
Overall Width
14 in
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1436BC
- Zoro #
- G3470522
- UPC #
- 651588056073
- Country of Origin
- China
Dimensions
- Overall Height
- 9 in
- Overall Width
- 14 in
- Overall Length
- 36 in
Details
- Item
- Shelving Unit Accessories
- Material
- Steel
- Color
- Chrome
Description
Offer a variety of storage, display and mobile supply applications. Dividers can be used to separate product. Accessible front and a wide selection of sizes allow for all types of product to be used from storage to display. Finish: Chrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.