Shop EATON

Programming Software, F/ iProx E59 Sensor

  • Mfr # E59RP1
  • Zoro # G3483313

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

For Use With
iProx(R) E59 Proximity Sensor
Width
.63 IN
Includes
ProxView Software, RS-232 Programming Cable
Length
.63 IN
Environmental Rating
NEMA 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E59RP1
Zoro #
G3483313
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.63 IN
Length
.63 IN
Height
.12 IN
Overall Height
43 mm
Overall Depth
160 mm
Overall Width
127 mm

Details

Item
Programming Cable
For Use With
iProx(R) E59 Proximity Sensor
Includes
ProxView Software, RS-232 Programming Cable
Environmental Rating
NEMA 1
Used With
Used with iProx E59 series sensors
Connection
RS-232
Type
Accessory
Special Features
Used with Used with iProx E59 series sensors
Series
E59
Compatible Product Type
Analog Inductive Proximity Sensors
Compatible with Series
Moeller
Product Type
Programming Software
Compatible with Brand
Eaton
Compatible Series
Moeller

Description

Programming Cable, For Use With iProx(R) E59 Proximity Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.