Shop BANJO
See all product information
Create Account
Plug, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure
- Mfr # PLUG150
- Zoro # G3495046
product price:Â
$
4.55
/ea
Key Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Plug
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2"
Basic Pipe Fitting Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/2"
- Pipe Size (Fittings)
- 1-1/2"
- Overall Length
- 1 3/8 in
- Nominal Pipe Size
- 1 1/2 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Plug, 1 1/2 in Nominal Pipe Size, Polypropylene, Schedule 80, Male NPT, For Pipe Schedule Schedule 80, 2 3/8 in Outside Diameter, 1 3/8 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.