Shop KLEIN TOOLS
See all product information
Create Account
Replacement Bit, Spanner 10, 12
- Mfr # 32778
- Zoro # G3499583
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Bit Style
Spanner
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Tip Size
10 & 12 (spanner)
Point Size
#10, #12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32778
- Zoro #
- G3499583
- UPC #
- 092644327780
- Country of Origin
- Taiwan, Province of China
- Item
- Replacement Bit,Spanner 10,12
- Bit Style
- Spanner
- SAE or Metric
- SAE
- Shank Style
- Hex
- For Use With
- Screwdrivers: 32290, 32291, 32292
- Fastening Tool Item
- Socket Bit
- Fastening Tool Item Type
- Replacement Bit
Dimensions
- Fastening Tool Tip Size
- 10 & 12 (spanner)
- Point Size
- #10, #12
Description
Replacement Bit,Spanner 10,12
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.