Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Tamperproof Star Bit 30mmL
- Mfr # 7109
- Zoro # G023582917
product price:Â
$
1.27
/ea
Sold in multiples of 5 for
$6.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7109
- Zoro #
- G023582917
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-9 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 7109 Professional Screwdriver Bit Built for precise engagement with tamperproof star fasteners, this T-9 screwdriver bit is made for consistent fit and dependable driving. The 1/4in hex shank provides a common interface for compatible drivers and bit holders. With a compact 30mm (1.18in) overall length, it's suited to controlled, close-in work where bit reach and stability matter. High Speed Steel construction and heat treatment support long-term durability in professional service. Key Benefits T-9 tamperproof star profile supports secure engagement on matching fasteners. 1/4in hex shank fits standard holders for quick bit changes. 30mm overall length helps maintain control in tight, precise driving tasks. High Speed Steel construction delivers strength with anti-corrosive properties. Heat-treated exterior improves wear resistance with a strong inner core. Size markings are stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for performance expectations in professional tools. SKU: 7109.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.