Glaze, Liquid, White
- Mfr # 05928
- Zoro # G3556016
product price:Â
$
87.89
/ea
Key Features
Type
1 qt Liquid
Removes
Grade Microfine 1500 Sand Scatches and Swirl Marks After Compounding While Leaving a Glazed Finish
Color
White
Container Type
Bottle
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05928
- Zoro #
- G3556016
- UPC #
- 00051131059283
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
Details
- Item
- Scratch Remover
- Type
- 1 qt Liquid
- Removes
- Grade Microfine 1500 Sand Scatches and Swirl Marks After Compounding While Leaving a Glazed Finish
- Color
- White
- Container Type
- Bottle
- Standards
- VOC Compliant
- Features
- Application Method
- Polisher
- Series
- Finesse-It II Machine Polish
- Product Form
- Liquid
- VOC Content Weight Percentage
- 14.1 %
- Product Type
- Polish
- Wire Color
- White
Description
Scratch Remover, Product Type Polish, Series Finesse-It II Machine Polish, Container Type Bottle, Container Size 1 qt, Product Form Liquid, Color White, VOC Content Weight Percentage 14.1 Percent, Standards VOC Compliant, Application Method Polisher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.