20 Ton Hydraulic Bottle Jack, 40000 lb Capacity, Heavy Duty Steel Lift
- Mfr # W1633
- Zoro # G123310618
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
40000 lbs
Lifting Height Min.
9.5 in
Lifting Height Max.
17.75 in
Max. Lift
17.75 in
Carrying Handle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1633
- Zoro #
- G123310618
- UPC #
- 39564124983
- Country of Origin
- China
Dimensions
- Lifting Height Min.
- 9.5 in
- Lifting Height Max.
- 17.75 in
- Width
- 5.625 in
- Handle Length
- 13.25 in
- Depth
- 6 in
Details
- Lifting Capacity
- 40000 lbs
- Max. Lift
- 17.75 in
- Item
- Jack-Bottle
- Carrying Handle
- Yes
- Material
- Steel
- Case Included
- No
- Color
- Yellow
- Type
- Bottle
Description
The Performance Tool W1633 20 Ton Hydraulic Bottle Jack is ideal for auto, truck service, farm and shop use. Patented bypass device protects against over pumping. Heat treated critical stress areas ensure long life performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.