Shop FLEX-STRUT
See all product information
Create Account
Pipe Strap, Standard, 2"
- Mfr # FS-7870-2 E/G
- Zoro # G3562507
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Length (In.)
5 13/16 in
Width
1-5/8"
Pipe Size (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-7870-2 E/G
- Zoro #
- G3562507
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 5 13/16 in
- Width
- 1-5/8"
- Pipe Size (In.)
- 2
Details
- Item
- Pipe Strap,Standard,2"
Description
Pipe Strap,Standard,2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.