ER32 SOLID COLLET M12 THREAD
- Mfr # ER32STM12
- Zoro # G3589045
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Projection
4.20"
Overall Length
41.00mm
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER32STM12
- Zoro #
- G3589045
- UPC #
- 4061779062824
- Country of Origin
- United States
Dimensions
- Overall Length
- 41.00mm
- Internal Thread Size
- M12
- Max. Body Dia.
- 33.00mm
- Bore Depth
- 2.38"
- Nose Dia.
- 2.80"
- Wire Rope Length
- 41.00mm
- Length
- 41.00mm
- Fits Chest Size
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Details
- Item
- Collets
- Collet Series
- ER32
- Projection
- 4.20"
- Features
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
- Coolant Fed
- Coolant Through
- Compatible with Product Type
- ER Collet Chucks, ER Driven Units
- Face Shape
- Round
- Taper Angle
- 16 Degrees
- Number of Slots
- 0
- Standards
- ANSI, ISO
- Color
- Silver
- Measurement System
- Metric
- Collet Type
- Standard
- Compatible Collet Chuck
- ER Collet Chucks, ER Driven Units
- Bore Shape
- Round
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 41.00mm, ANSI, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.