Shop ERICKSON
See all product information
Create Account
ER25 SOLID COLLET M12 THREAD
- Mfr # ER25STM12
- Zoro # G3589599
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Overall Length
35.00mm
Projection
4.20"
Coolant Fed
Coolant Through
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER25STM12
- Zoro #
- G3589599
- UPC #
- 4061779062466
- Country of Origin
- Germany
- Item
- Collets
- Collet Series
- ER25
- Projection
- 4.20"
- Coolant Fed
- Coolant Through
- Features
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
- Number of Slots
- 0
- Measurement System
- Metric
- Compatible with Product Type
- ER Collet Chucks, ER Driven Units
- Standards
- ANSI, ISO
- Collet Type
- Standard
- Taper Angle
- 16 Degrees
- Face Shape
- Round
- Color
- Silver
- Compatible Collet Chuck
- ER Collet Chucks, ER Driven Units
- Bore Shape
- Round
Description
Collets, ER25, Round, Max. Size Not Applicable, Overall Length 35.00mm, ANSI, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.