ER40 SOLID COLLET M08 THREAD
- Mfr # ER40STM08
- Zoro # G3591565
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Projection
4.20"
Overall Length
47.00mm
Coolant Fed
Coolant Through
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER40STM08
- Zoro #
- G3591565
- UPC #
- 4061779063067
- Country of Origin
- United States
Dimensions
- Overall Length
- 47.00mm
- Max. Body Dia.
- 41.00mm
- Internal Thread Size
- M8
- Bore Depth
- 2.38"
- Nose Dia.
- 2.80"
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
- Fits Chest Size
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Details
- Item
- Collets
- Collet Series
- ER40
- Projection
- 4.20"
- Coolant Fed
- Coolant Through
- Features
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
- Color
- Silver
- Taper Angle
- 16 Degrees
- Standards
- ANSI, ISO
- Number of Slots
- 0
- Compatible with Product Type
- ER Collet Chucks, ER Driven Units
- Measurement System
- Metric
- Face Shape
- Round
- Collet Type
- Standard
- Bore Shape
- Round
- Compatible Collet Chuck
- ER Collet Chucks, ER Driven Units
- Wire Color
- Silver
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 47.00mm, ANSI, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.