Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, W,
- Mfr # 4176759
- Zoro # G3597929
product price:Â
$
14.99
/ea
Sold in multiples of 10 for
$149.90
Key Features
Insert Seat Size
3
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Neutral
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4176759
- Zoro #
- G3597929
- UPC #
- 4021169574771
- Country of Origin
- Germany
- Item
- Parting and Grooving Insert
- Chip-Breaker
- Yes
- Grade
- TN6025
- Cutting Direction
- Neutral
- ISO Number
- WDGN3102J
- Insert Style
- W
- Application
- Grooving
- Material - Machining
- Carbide
- ANSI Code
- WDGN3102J
- Cutting Application
- Grooving
Dimensions
- Insert Seat Size
- 3
- Insert Size
- 3
- Seat Size
- 3
Description
Parting and Grooving Insert, Neutral, ANSI Code WDGN3102J
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.