Shop WIDIA

Grooving/Parting Insert, NGP, Carbide

  • Mfr # 3607045
  • Zoro # G3600665

product price: 
$
24.89
/ea
Sold in multiples of 10 for $248.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
THM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607045
Zoro #
G3600665
UPC #
4021169750359
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
THM
Cutting Direction
Right Hand
Rake
5 Degrees
ISO Number
NGP2M150R
No. of Edges
2
Lead Angle
11 Degrees
Coating
Bright (Uncoated)
Insert Style
NGP
Mounting Style
Notch
Application
Grooving
Insert Material
Carbide
Measurement System
Metric
ANSI Code
NGP2M150R
Manufacturer Grade
THM
Secondary Material Application
Cast Iron, Stainless Steel
Finish - Machining
Bright (Uncoated)
Hole Type
No Hole
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
Primary Material Application ISO Code
N, S
Cutting Application
Grooving
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Number of Cutting Edges
2
Clearance Angle
11 Degrees

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Thickness
5.56mm
Max. Grooving Width
1.50mm
Depth of Cut
2.79mm
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code NGP2M150R, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.