Variable Frequency Drive, Black

  • Mfr # ATV12PU30M3
  • Zoro # G3605988
product price: 
$
579.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Depth
3.94 in
Width
5.51 in
Height
7.24 in
Input Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV12PU30M3
Zoro #
G3605988
UPC #
785901728344
Country of Origin
Indonesia

Dimensions

Depth
3.94 in
Width
5.51 in
Height
7.24 in
Overall Depth
4 in
Overall Width
5 1/2 in
Overall Height
7 1/4 in

Details

Item
Variable Frequency Drive
For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Input Voltage
200-240V AC
Application
Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Starting Torque
170 %
Max. Output Amps
18.3 A
Input Frequency
60/50 Hz
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
Output Frequency Range
0.5 to 400 Hz
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Enclosure
Open
Display Type
LED
Output Voltage
200-240V AC
Digital Readout
Yes
Dynamic Braking
No
Input Phase AC
Three
Max. HP
3 hp
Displays
LED
Control Method
Quadratic V/Hz, Volts Per Hz, Sensor less Flux Vector Control
Adjustable Acceleration Time
0 to 999.9 sec
Adjustable Deceleration Time
0 to 999.9 sec
Standards
UL, C-tick, NOM, GOST, CSA
Ethernet Port Included
No
Input Voltage Range
170 to 264V AC
Input Type
Analog, Digital
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(1) Analog; (2) Discrete
Output Voltage Range
200V AC to 240V AC
Maximum Output Current
12.2 A
Output Type
Analog
Color
Black
Series
Altivar 12
Number of Inputs
(2) Analog; (4) Discrete
Enclosure Rating
NEMA 1
Maximum Output Power
3 hp
Style
Base Plate
Output Horsepower
3 hp
Number of Outputs - Analog
1
Output Phase
Three
NEMA Rating
NEMA 1
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
Number of Inputs - Analog
2
Input Phase
Three
IP Rating
IP21
Includes Brake Chopper
No
Output Frequency - Minimum
400 Hz
Product Type
Variable Frequency Drive
Output Current - Maximum
12.2 A
Output Frequency - Maximum
0.5 Hz
Bypass Design
No Bypass
Wire Color
Black
Container Type
Base Plate

Description

Variable Frequency Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 12.2 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews