Shop SCHNEIDER ELECTRIC

Controller, 24VAC/DC, 6 Inputs, 2 Outputs

  • Mfr # TM171VEVM4
  • Zoro # G3610066

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V AC/DC
Number of Inputs
6
Number of Outputs
2
For Use With
Either performance or optimized logic controllers
Features
California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TM171VEVM4
Zoro #
G3610066
UPC #
606480752902
Country of Origin
Korea, Republic of
Item
Controller
Power Required
24V AC/DC
Number of Inputs
6
Number of Outputs
2
For Use With
Either performance or optimized logic controllers
Features
California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
Output Type
(2) Digital
Product Type
Controller
Mounting Support
DIN rail
Product Or Component Type
controller
Discrete Input Logic
sink or source (positive/negative)
Upgradeability
Upgradeable through digital modules and upgraded components
Sensor Power Supply
5-5 V DC || 12-12 V DC
Display type
Without Display
[Us] Rated Supply Voltage
24 V +/- 10 % AC/DC
Contacts Usage
volt-free contacts
Ambient Air Temperature For Operation
-5-50°C
Input/Output Number
8 total) || 4 analog input || 2 digital input || 2 digital output
Discrete Input Number
2
Ip Degree Of Protection
IP20
Analogue Input Number
2 analog input NTC || 2 analog input Pt 1000 4 to 20 mA or 0 to 5 V or 0 to 10 V
Number Of Port
1 Modbus serial link - RS485
Discrete Output Number
1 open collector || 1 SPST
Marking
CE
Connector Type
RS485
Compatible with Brand
Schneider
Input Type
(2) Digital, (4) Analog
Input Circuit Voltage - Maximum
24 V AC/DC
Compatible Product Type
Optimized Logic Controllers, Performance Logic Controllers
Mounting Style
DIN Rail

Dimensions

Height
3.4 in
Width
2.76 in
Depth
2.43 in
Overall Height
3.43 in
Overall Depth
2.43 in
Overall Width
2.76 in

Description

Controller, Width 2.76 in, Depth 2.43 in, Number of Inputs 6, For Use With Either performance or optimized logic controllers, Number of Outputs 2, Power Required 24V AC/DC, Height 3.4 in, Product Type Controller, Mounting Style DIN Rail, Connector Type RS485

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.