Shop FLASH FURNITURE
See all product information
Create Account
Hercules Office Chair, Brown Back, 27-1/2 in W 32" L 47" H, Padded
- Mfr # GO-2092M-1-BN-GG
- Zoro # G3612408
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Padded
Overall Height
47"
Overall Width
27 1/2 in
Overall Depth
32"
Back Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-2092M-1-BN-GG
- Zoro #
- G3612408
- UPC #
- 889142077435
- Country of Origin
- China
Dimensions
- Overall Height
- 47"
- Overall Width
- 27 1/2 in
- Overall Depth
- 32"
- Width
- 27-1/2"
- Height
- 44"
- Seat Width
- 22 in
- Back Height
- 25 in
- Seat Thickness
- 6 in
- Back Width
- 21 in
- Minimum Arm Height
- 28 in
- Minimum Seat Height
- 21 in
- Seat Depth
- 19 1/2 in
- Notional Size
- Big and Tall
- Maximum Arm Height
- 30 1/2 in
- Minimum Overall Height
- 44 in
- Maximum Seat Height
- 23 1/2 in
- Maximum Overall Height
- 47 in
- Caster/Glide Diameter
- 2 in
Description
Office Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 32 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 47 in, Seat Color Brown, Frame Color Gray, Seat Thickness 6 in, Back Color Brown, Seat Depth 19 1/2 in, Seat Width 22 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.