Shop FLASH FURNITURE
See all product information
Create Account
Hercules Banquet Chair, 17-1/4 in W 20-1/4" L 37-1/2" H, Fixed, Fabric Seat
- Mfr # FD-C03-ALLGOLD-EFE1679-GG
- Zoro # G3614733
product price:Â
$
58.55
/ea
Key Features
Arm Style
Fixed
Seat Material
Fabric
Overall Height
37-1/2"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-C03-ALLGOLD-EFE1679-GG
- Zoro #
- G3614733
- UPC #
- 847254006705
- Country of Origin
- China
- Item
- Banquet Chair
- Arm Style
- Fixed
- Seat Material
- Fabric
- Back Material
- Fabric
- Frame Material
- 16 ga. Steel
- Backrest
- Dome Back
- Color
- Burgundy Patterned Fabric/Gold Frame
- Series
- Hercules
- Shape
- Four-legged
- Standards
- CA117
- Assembly
- No
- Weight Capacity
- 500 lb.
- Frame Color
- Gold
- Features
- Upholstered Back, Non-marring Floor Glide, Upholstered Seat, Double Braced
- Office Chair Style
- Banquet Chair
- Material
- Plastic; Back, Seat: Fabric
- Style
- Guest Chair
- Finishing
- Powder Coated
- Number of Legs
- 4
- Application/Usage
- Multipurpose
- Base Shape
- Four-legged
- Adjustable Seat
- No
Dimensions
- Overall Height
- 37-1/2"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20-1/4"
- Back Width
- 15.50"
- Seat Height Max.
- 18.25"
- Back Height
- 19"
- Seat Depth
- 16"
- Height
- 37.5"
- Width
- 17-1/4"
- Seat Width
- 15.50"
- Depth
- 20.3"
Description
Burgundy Fabric Banquet Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.