Contemporary Chair Navy Mid-Back Exec Chair, Fixed Arms, 17-1/4" to 21-1/4" Height, Fabric, Navy

  • Mfr # GO-ST-6-NVY-GG
  • Zoro # G3619478
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Navy
Seat Height Range
17-1/4" to 21-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-ST-6-NVY-GG
Zoro #
G3619478
UPC #
847254009461
Country of Origin
China

Dimensions

Seat Height Range
17-1/4" to 21-1/4"
Seat Width
19.75"
Seat Depth
18.50"
Back Height
21.75"
Overall Height
40-1/2"
Depth
27.3"
Seat Height Max.
21.25"
Back Width
19.75"
Height
40.5"
Seat Height Min.
17.25"
Width
26.5 in

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Navy
Backrest
Adjustment Knob Adjusts the Chair's Backward Tilt Resistance
Caster Type
Dual Wheel
Base Material
Nylon
Color
Navy
Item
Navy Mid-Back Exec Chair
Material
Fabric, Foam
Frame Material
Plastic
Weight Capacity
250 lb.
Standards
CA117
Number of Casters
5
Features
Seat Height Adjustment, Tilt Lock, Heavy Duty
Shape
5-star
Type
Task Chair
Style
Mid Back Chair

Description

Navy Mid-Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews