Shop FLASH FURNITURE

Office Chair, 43 in H, Gold

  • Mfr # GO-2286H-BK-GLD-GG
  • Zoro # G7086130

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Frame Material
Metal
Overall Height
39-1/4" to 43"
Series
Executive
Shape
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286H-BK-GLD-GG
Zoro #
G7086130
UPC #
889142337140
Country of Origin
China
Seat Material
Leather
Item
Chair,High Back,Black Leather,Gold Frame
Frame Material
Metal
Series
Executive
Shape
Swivel
Color
Frame
Style
High Back Chair
Frame Color
Gold
Assembly
Unassembled
Adjustable Tilt Tension
Yes
Includes Footrest
No
Swivel Angle
360 Degrees
Tilt Configuration
Upright Locking Tilt
Standards
ANSI/BIFMA, CA 117
Tilting Back
Yes
Seat Color
Black
Back Material
Faux Leather
Adjustable Seat
Yes
Lumbar Support
Fixed
Number of Casters/Glides
5
Number of Arms
2
Waterfall Seat
Yes
Seat Adjustments
Height
Style Classification
Executive
Number of Feet
5
Rolling
Yes
Swivel
Yes
Back Color
Black
Support Style
Frame
Adjustable Arms
No
Weight Capacity
250 lb

Dimensions

Overall Height
39-1/4" to 43"
Minimum Overall Height
39 1/4 in
Maximum Seat Height
22 1/4 in
Seat Width
19 in
Back Height
23 in
Seat Thickness
3 in
Minimum Arm Height
25 1/4 in
Overall Depth
27 in
Overall Width
26 in
Maximum Overall Height
43 in
Notional Size
Standard
Back Width
18 1/2 in
Minimum Seat Height
18 1/4 in
Caster/Glide Diameter
2 in
Maximum Arm Height
29 1/2 in
Seat Depth
19 in

Description

Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Gold, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.