Shop APEX TOOL GROUP
See all product information
Create Account
Insert Bit, 1/4", Hex
- Mfr # AM-04-A
- Zoro # G3621269
product price:Â
$
7.49
/ea
Sold in multiples of 20 for
$149.80
Key Features
Bit Style
Hex Power Drive
Overall Length
1-15/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Socket Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM-04-A
- Zoro #
- G3621269
- UPC #
- -
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Hex Power Drive
- SAE or Metric
- SAE
- Shank Style
- Socket Head
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Socket Bit
- Shank Shape
- Hex
Dimensions
- Overall Length
- 1-15/16"
- Hex Shank Size
- 1/4"
- Point Size
- 9/64"
- Shank Size
- 1/4"
- Nutsetter Hex Size
- 9/64 in
Description
Insert Bit, Shank Style Hex, Impact Rated Not Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.