Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Deep Hand Socket
- Mfr # 487824
- Zoro # G823579704
product price:Â
$
7.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487824
- Zoro #
- G823579704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/4 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487824 Deep Hand Socket This deep 6-point hand socket is built for controlled fastener engagement and dependable torque transfer with a 1/2 inch drive. Its deep profile helps reach recessed fasteners while keeping the fit stable and consistent during use. Made from chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term service. A chrome polished finish improves corrosion resistance, and permanently stamped size markings support faster identification during tool selection and organization. Key Benefits 3/4 inch, 6-point design helps reduce rounding and improves fastener grip. 1/2 inch drive size suits common ratchets and professional hand tool systems. Deep socket profile supports access to recessed fasteners and extended studs. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Stamped size markings aid quick identification and better tool organization. SKU: 487824. Overall length is 78 mm (3.07 inches). Designed and made for professional technicians, this socket is built to hold up under heavy use while maintaining consistent performance, reliable fit, and clear size identification in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.